Steel, White, 18.5 in W, 23 in H, 22.4 in D, 22.4 in L, White

  • Mfr # TWCSC-2150DM-2

  • Zoro # G207059242


product price:  $476.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
White
Height
23 in
Width
18.5 in
Length
22.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TWCSC-2150DM-2
Zoro #
G207059242
UPC #
090713001470
Country of Origin
United States

Dimensions

Height
23 in
Width
18.5 in
Length
22.4 in
Depth
22.4 in
Size
18.5"W x 22.4"D x 23"H

Details

Material
Steel
Color
White
Finish
White
Includes
(2) White 50 qt. waste containers, (1) metal frame, (1) pair of slides, mounting hardware, and Door-Mount brackets

Description

Rev-A-Shelf® brings you another complete waste container designed for base cabinets. They come preassembled with TANDEMBOX and heavy-duty full-extension soft-close slide system. The sleek look is sure to impress.


  • Overall product is 18.5" Wide, but only requires a 18" opening to function properly
  • Must be door mounted with included brackets
  • Waste Container bins included
  • NOTE: This requires a full-height cabinet (no drawer above door)
  • Designed for cabinet opening width of 18" to 21"
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Optional Rev-A-Shelf® lids available, (sold separately) however the rear lid may be limited to use due to variety of countertops and/or handles
  • Construction: Heavy-Duty Metal frame with solid bottom surface
  • Mount existing cabinet door to unit for an easy open and close process

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.