Steel, White, 20 in W, 20.12 in H, 22.11 in D, 22.11 in L, Silver

  • Mfr # 5BBSC-WMDM24-C

  • Zoro # G907059153


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
White
Height
20.12 in
Width
20 in
Length
22.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5BBSC-WMDM24-C
Zoro #
G907059153
UPC #
090713002279
Country of Origin
China

Dimensions

Height
20.12 in
Width
20 in
Length
22.11 in
Depth
22.11 in
Size
20"W x 22.11"D x 20.12"H

Details

Material
Steel
Color
White
Finish
Silver
Includes
(3) Multi-color 25 qt. waste containers, (1) canvas bag, (1) wood frame, (1) pair of slides, mounting hardware, and Door-Mount brackets

Description

Rev-A-Shelf® Recycling Center will certainly help you organize and sort your paper, plastic, metal and glass. Heavy-duty design that features full-extension soft-close slides. Also features a door mount kit that will make your recycling efforts easier.


  • 3 bins included to allow for proper separation of recycling
  • Waste Container bins included
  • Once installed, unit can be removed for easy cleaning
  • Designed for cabinet opening width of 20-1/4" to 24"
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Construction: Heavy gauge plated metal wire construction
  • Cabinet Floor Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.