Thermoplastic (TPE), Gray, 34.5 in W, 0.75 in H, 34.5 in L, Gray

  • Mfr # SBDTF-3336-14-1

  • Zoro # G912380136


product price:  $68.99
/ea

Key Features

Material
Thermoplastic (TPE)
Color
Gray
Height
0.75 in
Width
34.5 in
Length
34.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBDTF-3336-14-1
Zoro #
G912380136
UPC #
090713034560
Country of Origin
United States

Dimensions

Height
0.75 in
Width
34.5 in
Length
34.5 in
Size
34.5"W x 23.25"D x 0.75"H

Details

Material
Thermoplastic (TPE)
Color
Gray
Finish
Gray
Includes
(1) Matte Gray flexible drip tray

Description

Are you worried about water leaks damaging your cabinets? Let us put your mind at rest with our SBDTF Series Drip Trays. These flexible trays are perfect for installation in smaller spaces and are your first line of defense against water damage in your under sink cabinets. They are easy to clean, resistant to most household chemicals, and trimmable with scissors for easy customization. These drip trays protect the bottom of your kitchen cabinet first by holding water, then funneling excess water onto the floor in front of your cabinet, alerting you to the leak.


  • Flexible design allows for use with existing or new cabinets
  • Funnels excessive water out the front of your cabinet
  • Can be trimmed with scissors to fit sink 33" base cabinets
  • Tray liquid capacity: 1.75 qt.
  • Designed for 36" sink base cabinets
  • Construction: Cut-to-size, TPE flexible rubber-like material
  • Can be trimmed to exact size with scissors for custom fit

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.