Thermoplastic (TPE), Gray, 34.5 in W, 0.75 in H, 34.5 in L, Gray
- Mfr # SBVDTF-3336-14-1
- Zoro # G012380258
Key Features
Specifications
Product Information
- MFR #
- SBVDTF-3336-14-1
- Zoro #
- G012380258
- UPC #
- 90713034614
- Country of Origin
- United States
Dimensions
- Height
- 0.75 in
- Width
- 34.5 in
- Length
- 34.5 in
- Size
- 34.5"W x 20.25"D x 0.75"H
Details
- Material
- Thermoplastic (TPE)
- Color
- Gray
- Finish
- Gray
- Includes
- (1) Matte Gray flexible drip tray
Description
The SBVDT Series is your first line of defense against under-sink cabinet damage from minor leaks. The unique design not only protects the bottom of your cabinet by holding water, the tray actually funnels excessive water to the front of your cabinet and out onto the floor alerting you of the leak. The series is designed for installation in NEW cabinets from 21", 24", 27", 30", 33" and 36" vanity sink base cabinets. They are easy to clean up and resistant to most household chemicals. This product may require extra cuts or modification if installing into existing sink base cabinets where your plumbing is coming thru the floor, rather than the rear of the cabinet.
- Flexible design allows for use with existing or new cabinets
- Funnels excessive water out the front of your cabinet
- Can be trimmed with scissors to fit vanity sink 33" base cabinets
- Tray liquid capacity: 1.5 qt.
- Designed for 36" Vanity Sink Base Cabinets
- Construction: Cut-to-size, TPE flexible rubber-like material
- Can be trimmed to exact size with scissors for custom fit
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.