This item is Discontinued.

Rev-A-Shelf Acrylic, White, 20.38 in W, 0.38 in H, 21.75 in L, White BDC24-11

Acrylic, White, 20.38 in W, 0.38 in H, 21.75 in L, White (Discontinued)

  • Mfr # BDC24-11
  • Zoro # G512379998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDC24-11
Zoro #
G512379998
UPC #
90713023625
Country of Origin
United States

Dimensions

Height
0.38 in
Width
20.38 in
Length
21.75 in
Size
20.38"W x 21.75"D x 0.38"H

Details

Material
Acrylic
Color
White
Finish
White
Includes
(1) White cover with adjustable sliding rails and mounting hardware

Description

The BDC Series is available in white, almond, or translucent finishes. The (2) sizes can be trimmed to accommodate any drawer dimension. The Bread Drawer Cover Kit contains a one-piece cover with molded handle and rear stop, adjustable sliding rails, and mounting screws.


  • Kit can be trimmed for a custom fit
  • In order to trim, table saw is recommended with blade designed for cutting plasticv
  • Construction: Molded polymer designed for durability
  • Drop-in installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.