Walnut Hardwood, Dark Brown, 12 in W, 23.38 in H, 22.13 in D, 22.13 in L, Dark Brown
- Mfr # 4WC-WN-1550DM1-SC
- Zoro # G707059490
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Material
Walnut Hardwood
Color
Dark Brown
Height
23.38 in
Width
12 in
Length
22.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4WC-WN-1550DM1-SC
- Zoro #
- G707059490
- UPC #
- 90713024271
- Country of Origin
- China
- Material
- Walnut Hardwood
- Color
- Dark Brown
- Finish
- Dark Brown
- Includes
- (1) 50 qt. Silver waste container, (1) 50 qt. lid, (1) wood frame, (1) pair of slides, mounting hardware, and Door-Mount brackets
Dimensions
- Height
- 23.38 in
- Width
- 12 in
- Length
- 22.13 in
- Depth
- 22.13 in
- Size
- 12"W x 22.13"D x 23.38"H
Description
Rev-A-Shelf® 4WC Bottom Mount Waste Container offers a walnut dovetail constructed 7-1/2" tall frame with a UV-cured satin finish. Our single and double 35 qt. and 50 qt. waste units feature MOVENTO over-travel slides with pre-assembled door mount brackets to provide the perfect solution for your kitchen needs.
- Walnut frame is 7-1/2" Tall
- Recommended for frameless cabinets due to size
- NOTE: This requires a full-height cabinet (no drawer above door)
- Once installed, unit can be removed for easy cleaning
- Designed for cabinet opening width of 11-1/2" to 15"
- Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
- Optional Rev-A-Shelf® lids available, sold separately
- Construction: Fully Assembled Walnut Wood construction with a clear coat finish for durability
- Simple installation as product mounts to the floor of the cabinet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.