Shop REV-A-SHELF

Walnut Hardwood, Dark Brown, 16 in W, 23.38 in H, 22.13 in D, 22.13 in L, Dark Brown

  • Mfr # 4WC-WN-2150DM2-SC

  • Zoro # G907059559


product price:  $471.89
/ea
Free Shipping & Returns

Key Features

Material
Walnut Hardwood
Color
Dark Brown
Height
23.38 in
Width
16 in
Length
22.13 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4WC-WN-2150DM2-SC
Zoro #
G907059559
UPC #
90713024295
Country of Origin
China

Dimensions

Height
23.38 in
Width
16 in
Length
22.13 in
Depth
22.13 in
Size
16"W x 22.13"D x 23.38"H

Details

Material
Walnut Hardwood
Color
Dark Brown
Finish
Dark Brown
Includes
(2) 50 qt. Silver waste containers, (1) 50 qt. lid, (1) wood frame, (1) pair of slides, mounting hardware, and Door-Mount brackets

Description

Rev-A-Shelf® 4WC Bottom Mount Waste Container offers a walnut dovetail constructed 7-1/2" tall frame with a UV-cured satin finish. Our single and double 35 qt. and 50 qt. waste units feature MOVENTO over-travel slides with pre-assembled door mount brackets to provide the perfect solution for your kitchen needs.


  • Walnut frame is 7-1/2" Tall
  • Recommended for frameless cabinets due to size
  • NOTE: This requires a full-height cabinet (no drawer above door)
  • Once installed, unit can be removed for easy cleaning
  • Designed for cabinet opening width of 18" to 21"
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Optional Rev-A-Shelf® lids available, sold separately
  • Construction: Fully Assembled Walnut Wood construction with a clear coat finish for durability
  • Simple installation as product mounts to the floor of the cabinet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.