This item is Discontinued.

Rev-A-Shelf Maple Veneer, Light Brown, 8.44 in W, 20.38 in H, 19.56 in L, Light Brown 445-VCG20-8

Maple Veneer, Light Brown, 8.44 in W, 20.38 in H, 19.56 in L, Light Brown (Discontinued)

  • Mfr # 445-VCG20-8
  • Zoro # G212380447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445-VCG20-8
Zoro #
G212380447
UPC #
90713048215
Country of Origin
China

Dimensions

Height
20.38 in
Width
8.44 in
Length
19.56 in
Size
8.44"W x 19.56"D x 20.38"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(1) Wood Organizer with (2) Stainless-Steel bins and mounting hardware

Description

Rev-A-Shelf® Vanity Organizers are perfect height and depth for most bathroom vanities. Organize all of your bathroom necessities without having to reach in the back of your cabinets. Features a maple wood construction with adjustable shelves and (2) stainless-steel bins for a variety of grooming accessories. This series is available in (2) height options and standard drawer slides or upgraded under-mount soft-close slides available.


  • Non-skid vinyl coated shelves keep your items in place
  • Adjustable shelves and bins perfect for curling irons and hair dryers
  • Designed for a vanity 12" with a 9" or larger opening
  • Designed for a vanity 12" with a 9" or larger opening
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
  • Comes fully assembled and ready to install

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.