Shop REVALVED
Additional $175.00 delivery surcharge applies per item.
See details
Create Account
10 In Di Fl X Fl Gate Valve Nrs With Buna
- Mfr # 9640FL10
- Zoro # G124969068
product price:Â
$
3,105.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9640FL10
- Zoro #
- G124969068
- UPC #
- -
- Country of Origin
- China
Description
Nominal Size: 10 in Brand: MIDLAND INDUSTRIES Body Material: Ductile Iron Connection Type: Flanged x Flanged Operator Type: Operating Nut Type: FL x FL Gate Valve Handle Material: Ductile Iron Material Standard: A536 65-45-12 Pressure Rating: 300 psi Stem Material: Stainless Steel Top to Inlet Center: 626 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.