Shop REVALVED
Create Account
3 In Di Fl X Mj Gate Valve Nrs Awwa C515
- Mfr # 9600FJ3
- Zoro # G024969045
product price:Â
$
1,234.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9600FJ3
- Zoro #
- G024969045
- UPC #
- -
- Country of Origin
- China
Description
Nominal Size: 3 in Brand: MIDLAND INDUSTRIES Body Material: Ductile Iron Connection Type: Flanged x MJ Operator Type: Operating Nut Type: FL x MJ NRS Resilient Seated Gate Valve Handle Material: Ductile Iron Material Standard: A536 65-45-12 Pressure Rating: 300 psi Stem Material: Stainless Steel Top to Inlet Center: 11 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.