Shop REVALVED
Create Account
45-deg Elbow, 1.25 in Male JIC x 1.25 in Male NPTF, Steel
- Mfr # 25032020
- Zoro # G425084798
product price:Â
$
26.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25032020
- Zoro #
- G425084798
- UPC #
- -
- Country of Origin
- China
Description
45-deg Elbow, 1.25 in Male JIC x 1.25 in Male NPTF, Steel Connection Size 1: 1.25 in Connection Size 2: 1.25 in Connection Type: MJIC|MNPTF Connection Type 1: Male JIC Connection Type 2: Male NPTF Fitting Type: 45-deg Elbow Material: Steel Operating Temperature: 375 deg F Series: 2503 Thread Size 1: 1.625 - 12 Thread Size 2: 1.25 - 11.5 Standard Approvals: SAE J514, SAE 070302, MS 51508
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.