Coupling, .125 in Female BSPP x .125 in Female BSPP, Steel
- Mfr # 9033-02-02
- Zoro # G125083640
product price:Â
$
1.69
/ea
Sold in multiples of 10 for
$16.90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9033-02-02
- Zoro #
- G125083640
- UPC #
- -
- Country of Origin
- China
Description
Coupling, .125 in Female BSPP x .125 in Female BSPP, Steel Connection Size 1: .125 in Connection Size 2: .125 in Connection Type: FBSPP|FBSPP Connection Type 1: Female BSPP Connection Type 2: Female BSPP Fitting Type: Coupling Material: Steel Series: 9033 Thread Size 1: .125 - 28 Thread Size 2: .125 - 28
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.