Shop REVALVED

45-deg Elbow, .375 in Male JIC x .125 in Male NPTF, Steel

  • Mfr # 250362
  • Zoro # G625083317

product price: 
$
1.35
/ea
Sold in multiples of 10 for $13.50

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
250362
Zoro #
G625083317
UPC #
-
Country of Origin
China

Description

45-deg Elbow, .375 in Male JIC x .125 in Male NPTF, Steel Connection Size 1: .375 in Connection Size 2: .125 in Connection Type: MJIC|MNPTF Connection Type 1: Male JIC Connection Type 2: Male NPTF Fitting Type: 45-deg Elbow Material: Steel Operating Temperature: 375 deg F Series: 2503 Thread Size 1: .5625 - 18 Thread Size 2: .125 - 27

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.