Shop REVALVED

45-deg Elbow, .375 in Male JIC x .25 in Male BSPP, Steel

  • Mfr # 7802-06-04
  • Zoro # G825082882

product price: 
$
4.75
/ea
Sold in multiples of 5 for $23.75

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7802-06-04
Zoro #
G825082882
UPC #
-
Country of Origin
China

Description

45-deg Elbow, .375 in Male JIC x .25 in Male BSPP, Steel Connection Size 1: .375 in Connection Size 2: .25 in Connection Type: MJIC|MBSPP Connection Type 1: Male JIC Connection Type 2: Male BSPP Fitting Type: 45-deg Elbow Material: Steel Operating Temperature: 375 ̊F Series: 3802 Thread Size 1: .5625 - 18 Thread Size 2: .25 - 19

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.