45-deg Elbow, .375 in Male JIC x .375 in Male BSPP, Steel

  • Mfr # 7802-06-06
  • Zoro # G125084845
product price: 
$
6.19
/ea
Sold in multiples of 2 for $12.38

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7802-06-06
Zoro #
G125084845
UPC #
-
Country of Origin
China

Description

45-deg Elbow, .375 in Male JIC x .375 in Male BSPP, Steel Connection Size 1: .375 in Connection Size 2: .375 in Connection Type: MJIC|MBSPP Connection Type 1: Male JIC Connection Type 2: Male BSPP Fitting Type: 45-deg Elbow Material: Steel Operating Temperature: 375 ̊F Series: 3802 Thread Size 1: .5625 - 18 Thread Size 2: .375 - 19

Ratings & reviews