45-deg Elbow, .375 in Male JIC x .5 in Male NPTF, Steel

  • Mfr # 250368
  • Zoro # G625085052
product price: 
$
6.39
/ea
Sold in multiples of 2 for $12.78

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
250368
Zoro #
G625085052
UPC #
-
Country of Origin
China

Description

45-deg Elbow, .375 in Male JIC x .5 in Male NPTF, Steel Connection Size 1: .375 in Connection Size 2: .5 in Connection Type: MJIC|MNPTF Connection Type 1: Male JIC Connection Type 2: Male NPTF Fitting Type: 45-deg Elbow Material: Steel Operating Temperature: 375 deg F Series: 2503 Thread Size 1: .5625 - 18 Thread Size 2: .5 - 14

Ratings & reviews