Shop REVALVED

45-deg Elbow, .625 in Male JIC x .375 in Male NPTF, Steel

  • Mfr # 2503106
  • Zoro # G825084657

product price: 
$
3.79
/ea
Sold in multiples of 5 for $18.95

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2503106
Zoro #
G825084657
UPC #
-
Country of Origin
China

Description

45-deg Elbow, .625 in Male JIC x .375 in Male NPTF, Steel Connection Size 1: .625 in Connection Size 2: .375 in Connection Type: MJIC|MNPTF Connection Type 1: Male JIC Connection Type 2: Male NPTF Fitting Type: 45-deg Elbow Material: Steel Operating Temperature: 375 deg F Series: 2503 Thread Size 1: .875 - 14 Thread Size 2: .375 - 18 Standard Approvals: SAE J514, SAE 070302, MS 51508

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.