45-deg Elbow, .75 in Male JIC x .75 in Male NPTF, Steel

  • Mfr # 25031212
  • Zoro # G325084850
product price: 
$
14.09
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
25031212
Zoro #
G325084850
UPC #
-
Country of Origin
China

Description

45-deg Elbow, .75 in Male JIC x .75 in Male NPTF, Steel Connection Size 1: .75 in Connection Size 2: .75 in Connection Type: MJIC|MNPTF Connection Type 1: Male JIC Connection Type 2: Male NPTF Fitting Type: 45-deg Elbow Material: Steel Operating Temperature: 375 deg F Series: 2503 Thread Size 1: 1.0625 - 12 Thread Size 2: .75 - 14

Ratings & reviews