Shop REVALVED
Create Account
45-deg Elbow Adapter, .25 in Male O-Ring Face Seal x .125 in Male NPTF, Steel
- Mfr # FS250342
- Zoro # G725084641
product price:Â
$
3.49
/ea
Sold in multiples of 5 for
$17.45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS250342
- Zoro #
- G725084641
- UPC #
- -
- Country of Origin
- China
Description
45-deg Elbow Adapter, .25 in Male O-Ring Face Seal x .125 in Male NPTF, Steel Connection Size 1: .25 in Connection Size 2: .125 in Connection Type: MORFS|MNPTF Connection Type 1: Male O-Ring Face Seal Connection Type 2: Male NPTF Fitting Type: 45-deg Elbow Material: Steel Maximum Operating Pressure: 6000 psi Operating Temperature: 375 deg F Series: FS2503 Thread Size 1: .5625 - 18 Thread Size 2: .125 - 27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.