45 deg Swivel Adapter Elbow, .625 in Male ORB x .5 in FNPSM, Steel
- Mfr # 6902NWO108
- Zoro # G225085605
product price:Â
$
13.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6902NWO108
- Zoro #
- G225085605
- UPC #
- -
- Country of Origin
- China
Description
45 deg Swivel Adapter Elbow, .625 in Male ORB x .5 in FNPSM, Steel Connection Size 1: .625 in Connection Size 2: .5 in Connection Type: Male ORB|FNPSM Connection Type 1: Male ORB Connection Type 2: FNPSM Fitting Type: 45-deg Elbow Material: Steel Material Construction: Steel Maximum Operating Pressure: 2900 psi Operating Temperature: 375 deg F Thread Size: .875-14 x .5-14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.