90-deg Bulkhead Union Elbow, .375 in Male O-Ring Face Seal x .375 in Male O-Ring Face Seal, Steel
- Mfr # FS270166
- Zoro # G225084882
product price:Â
$
6.55
/ea
Sold in multiples of 2 for
$13.10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS270166
- Zoro #
- G225084882
- UPC #
- -
- Country of Origin
- China
Description
90-deg Bulkhead Union Elbow, .375 in Male O-Ring Face Seal x .375 in Male O-Ring Face Seal, Steel Connection Size 1: .375 in Connection Size 2: .375 in Connection Type: MORFS|MORFS Connection Type 1: Male O-Ring Face Seal Connection Type 2: Male O-Ring Face Seal Fitting Type: 90-deg Elbow Material: Steel Maximum Operating Pressure: 6000 psi Series: FS2701 Thread Size 1: 1.0625 - 16 Thread Size 2: 1.0625 - 16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.