Shop REVALVED
Create Account
90-deg Elbow, 1.5 in Male Adjustable O-Ring Boss x 1.5 in Male Adjustable O-Ring Boss, Steel
- Mfr # 6807NWO2424
- Zoro # G925086063
product price:Â
$
45.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6807NWO2424
- Zoro #
- G925086063
- UPC #
- -
- Country of Origin
- China
Description
90-deg Elbow, 1.5 in Male Adjustable O-Ring Boss x 1.5 in Male Adjustable O-Ring Boss, Steel Connection Size 1: 1.5 in Connection Size 2: 1.5 in Connection Type: MAORB|MAORB Connection Type 1: Male Adjustable O-Ring Boss Connection Type 2: Male Adjustable O-Ring Boss Fitting Type: 90-deg Elbow Material: Steel Operating Temperature: 375 degrees farenheit Series: 6807-NWO Thread Size 1: 1.875 - 12 Thread Size 2: 1.875 - 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.