90-deg Elbow, .3125 in Male JIC x .125 in Female NPTF, Steel
- Mfr # 250252
- Zoro # G325084065
product price:Â
$
3.49
/ea
Sold in multiples of 5 for
$17.45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250252
- Zoro #
- G325084065
- UPC #
- -
- Country of Origin
- China
Description
90-deg Elbow, .3125 in Male JIC x .125 in Female NPTF, Steel Connection Size 1: .3125 in Connection Size 2: .125 in Connection Type: MJIC|FPT Connection Type 1: Male JIC Connection Type 2: Female NPTF Fitting Type: 90-deg Elbow Material: Steel Maximum Operating Pressure: 5000 psi Operating Temperature: 375 degrees farenheit Series: 2502 Thread Size 1: .5 - 20 Thread Size 2: .125 - 27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.