90-deg Elbow, .375 in Male Adjustable O-Ring Boss x .375 in Male Adjustable O-Ring Boss, Steel

  • Mfr # 6807NWO66
  • Zoro # G125083466
product price: 
$
4.99
/ea
Sold in multiples of 5 for $24.95

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6807NWO66
Zoro #
G125083466
UPC #
-
Country of Origin
China

Description

90-deg Elbow, .375 in Male Adjustable O-Ring Boss x .375 in Male Adjustable O-Ring Boss, Steel Connection Size 1: .375 in Connection Size 2: .375 in Connection Type: MAORB|MAORB Connection Type 1: Male Adjustable O-Ring Boss Connection Type 2: Male Adjustable O-Ring Boss Fitting Type: 90-deg Elbow Material: Steel Operating Temperature: 375 degrees farenheit Series: 6807-NWO Thread Size 1: .5625 - 18 Thread Size 2: .5625 - 18

Ratings & reviews