90-deg Elbow, .375 in Male JIC x .5 in Male BSPP, Steel

  • Mfr # 7202NWO68
  • Zoro # G925084298
product price: 
$
11.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7202NWO68
Zoro #
G925084298
UPC #
-
Country of Origin
China

Description

90-deg Elbow, .375 in Male JIC x .5 in Male BSPP, Steel Connection Size 1: .375 in Connection Size 2: .5 in Connection Type: MJIC|MBSPP Connection Type 1: Male JIC Connection Type 2: Male BSPP Fitting Type: 90-deg Elbow Material: Steel Operating Temperature: 375 deg F Series: 7202 Thread Size 1: .5625 - 18 Thread Size 2: .5 - 14

Ratings & reviews