Shop REVALVED

90-deg Elbow, .375 in Male NPTF x .25 in Male NPTF, Steel

  • Mfr # 550064
  • Zoro # G025084983

product price: 
$
6.39
/ea
Sold in multiples of 2 for $12.78

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
550064
Zoro #
G025084983
UPC #
-
Country of Origin
China

Description

90-deg Elbow, .375 in Male NPTF x .25 in Male NPTF, Steel Connection Size 1: .375 in Connection Size 2: .25 in Connection Type: MPT|MPT Connection Type 1: Male NPTF Connection Type 2: Male NPTF Fitting Type: 90-deg Elbow Material: Steel Operating Temperature: 375 degrees farenheit Series: 5500 Thread Size 1: .375 - 18 Thread Size 2: .25 - 18 Standard Approvals: SAE 140237

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.