Shop REVALVED

90-deg Elbow, .5 in Male NPTF x .25 in Male NPTF, Steel

  • Mfr # 550084
  • Zoro # G425084545

product price: 
$
3.25
/ea
Sold in multiples of 5 for $16.25

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
550084
Zoro #
G425084545
UPC #
-
Country of Origin
China

Description

90-deg Elbow, .5 in Male NPTF x .25 in Male NPTF, Steel Connection Size 1: .5 in Connection Size 2: .25 in Connection Type: MPT|MPT Connection Type 1: Male NPTF Connection Type 2: Male NPTF Fitting Type: 90-deg Elbow Material: Steel Operating Temperature: 375 degrees farenheit Series: 5500 Thread Size 1: .5 - 14 Thread Size 2: .25 - 18

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.