Shop REVALVED
Create Account
90 deg Elbow, .625 in MJIC x .5 in Male BSPT, Steel
- Mfr # 7200108
- Zoro # G025085690
product price:Â
$
9.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7200108
- Zoro #
- G025085690
- UPC #
- -
- Country of Origin
- China
Description
90 deg Elbow, .625 in MJIC x .5 in Male BSPT, Steel Connection Size 1: .625 in Connection Size 2: .5 in Connection Type: Male JIC|Male BSP Connection Type 1: MJIC Connection Type 2: Male BSPT Fitting Type: 90-deg Elbow Material: Steel Material Construction: Steel Maximum Operating Pressure: 4500 psi Operating Temperature: 375 deg F Thread Size: .875-14 x .5-14 Standard Approvals: DIN 3852-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.