90-deg Elbow, .75 in Male Adjustable O-Ring Boss x .75 in Male Adjustable O-Ring Boss, Steel

  • Mfr # 6807NWO1212
  • Zoro # G825084312
product price: 
$
12.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6807NWO1212
Zoro #
G825084312
UPC #
-
Country of Origin
China

Description

90-deg Elbow, .75 in Male Adjustable O-Ring Boss x .75 in Male Adjustable O-Ring Boss, Steel Connection Size 1: .75 in Connection Size 2: .75 in Connection Type: MAORB|MAORB Connection Type 1: Male Adjustable O-Ring Boss Connection Type 2: Male Adjustable O-Ring Boss Fitting Type: 90-deg Elbow Material: Steel Operating Temperature: 375 degrees farenheit Series: 6807-NWO Thread Size 1: 1.0625 - 12 Thread Size 2: 1.0625 - 12

Ratings & reviews