Shop REVALVED
Create Account
90 deg Elbow, .75 in Male ORFS x 1 in Male ORB, Steel
- Mfr # FS68011216
- Zoro # G225084356
product price:Â
$
36.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS68011216
- Zoro #
- G225084356
- UPC #
- -
- Country of Origin
- China
Description
90 deg Elbow, .75 in Male ORFS x 1 in Male ORB, Steel Connection Size 1: .75 in Connection Size 2: 1 in Connection Type: Male ORFS|Male ORB Connection Type 1: Male ORFS Connection Type 2: Male ORB Fitting Type: 90-deg Elbow Material: Steel Material Construction: Steel Maximum Operating Pressure: 6000 psi Operating Temperature: 375 deg F Thread Size: 1-.1875-12 x 1.3125-12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.