Shop REVALVED
Create Account
90-deg Elbow Adapter, 1.5 in Male JIC x 2 in Code 61 Flange, Steel
- Mfr # 17042432
- Zoro # G225085278
product price:Â
$
193.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17042432
- Zoro #
- G225085278
- UPC #
- -
- Country of Origin
- China
Description
90-deg Elbow Adapter, 1.5 in Male JIC x 2 in Code 61 Flange, Steel Connection Size 1: 1.5 in Connection Size 2: 2 in Connection Type: MJIC|C61 Flange Connection Type 1: Male JIC Connection Type 2: Code 61 Flange Fitting Type: 90-deg Elbow Material: Steel Operating Temperature: 375 degrees farenheit Series: 1704 Thread Size 1: 1.875 - 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.