Shop REVALVED

90-deg Extra Long Elbow, .3125 in Male JIC x .25 in Male NPTF, Steel

  • Mfr # 2501LL54
  • Zoro # G625083188

product price: 
$
5.45
/ea
Sold in multiples of 2 for $10.90

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2501LL54
Zoro #
G625083188
UPC #
-
Country of Origin
China

Description

90-deg Extra Long Elbow, .3125 in Male JIC x .25 in Male NPTF, Steel Connection Size 1: .3125 in Connection Size 2: .25 in Connection Type: MJIC|MPT Connection Type 1: Male JIC Connection Type 2: Male NPTF Fitting Type: 90-deg Elbow Material: Steel Operating Temperature: 375 degrees farenheit Series: 2501-LL Thread Size 1: .5 - 20 Thread Size 2: .25 - 18 Standard Approvals: SAE J514, SAE 070202, MS 51518

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.