90-deg Extra Long Elbow, .375 in Male JIC x .25 in Male NPTF, Steel

  • Mfr # 2501LL64
  • Zoro # G625083096
product price: 
$
5.05
/ea
Sold in multiples of 5 for $25.25

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2501LL64
Zoro #
G625083096
UPC #
-
Country of Origin
China

Description

90-deg Extra Long Elbow, .375 in Male JIC x .25 in Male NPTF, Steel Connection Size 1: .375 in Connection Size 2: .25 in Connection Type: MJIC|MPT Connection Type 1: Male JIC Connection Type 2: Male NPTF Fitting Type: 90-deg Elbow Material: Steel Operating Temperature: 375 degrees farenheit Series: 2501-LL Thread Size 1: .5625 - 18 Thread Size 2: .25 - 18 Standard Approvals: SAE J514, SAE 070202, MS 51520

Ratings & reviews