90-deg Extra Long Elbow, .5 in Male JIC x .5 in Male NPTF, Steel

  • Mfr # 2501-LL-08-08
  • Zoro # G825083124
product price: 
$
8.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2501-LL-08-08
Zoro #
G825083124
UPC #
-
Country of Origin
China

Description

90-deg Extra Long Elbow, .5 in Male JIC x .5 in Male NPTF, Steel Connection Size 1: .5 in Connection Size 2: .5 in Connection Type: MJIC|MPT Connection Type 1: Male JIC Connection Type 2: Male NPTF Fitting Type: 90-deg Elbow Material: Steel Operating Temperature: 375 degrees farenheit Series: 2501-LL Thread Size 1: .75 - 16 Thread Size 2: .5 - 14 Standard Approvals: SAE J514, SAE 070202, MS 51505

Ratings & reviews