90-deg Male Elbow, S16 Metric Bite Type x .375 in Male NPTF, Steel

  • Mfr # D2501-S16-06
  • Zoro # G625085717
product price: 
$
11.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D2501-S16-06
Zoro #
G625085717
UPC #
-
Country of Origin
China

Description

90-deg Male Elbow, S16 Metric Bite Type x .375 in Male NPTF, Steel With proven sealing technology and precision-fit threading, the D2501-S16-06 DIN fitting is ideal for fluid conveyance in industrial and mobile applications. Its design supports leak-free performance across high-pressure, high-vibration conditions. Flareless design with bite-type ferrule gripSupports leak-free installation under pressure surgesEasy tube alignment for efficient installationCompatible with automated and mobile equipment linesCorrosion-resistant plating extends component life Order now for fast shipping and professional-grade results. Connection Size 1: S16 Connection Size 2: .375 in Connection Type: MBT|MPT Connection Type 1: Metric Bite Type Connection Type 2: Male NPTF Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: 90-deg Elbow Material: Steel Series: D2501 Thread Size 1: M24 x 1.5 Thread Size 2: .375 - 18

Ratings & reviews