Shop REVALVED

90 deg Street Elbow, .375 in Male Pipe x .25 in Female Pipe, Steel

  • Mfr # 550264
  • Zoro # G525083677

product price: 
$
6.79
/ea
Sold in multiples of 2 for $13.58

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
550264
Zoro #
G525083677
UPC #
-
Country of Origin
China

Description

90 deg Street Elbow, .375 in Male Pipe x .25 in Female Pipe, Steel Connection Size 1: .375 in Connection Size 2: .25 in Connection Type: MPT|FPT Connection Type 1: Male Pipe Connection Type 2: Female Pipe Fitting Type: 90-deg Elbow Material: Steel Material Construction: Steel Thread Size: .375-18

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.