Shop REVALVED

90 deg Street Elbow, .5 in MPT x .75 in FPT, Steel

  • Mfr # 5502812
  • Zoro # G725083309

product price: 
$
5.69
/ea
Sold in multiples of 2 for $11.38

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5502812
Zoro #
G725083309
UPC #
-
Country of Origin
China

Description

90 deg Street Elbow, .5 in MPT x .75 in FPT, Steel Connection Size 1: .5 in Connection Size 2: .75 in Connection Type: MPT|FPT Connection Type 1: MPT Connection Type 2: FPT Fitting Type: 90-deg Elbow Material: Steel Material Construction: Steel Thread Size: .5-14 Standard Approvals: SAE 140239

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.