90-deg Swivel Adapter Elbow, .375 in Male Adjustable O-Ring Boss x .5 in Female NPSM Swivel, Steel
- Mfr # 6901NWO68
- Zoro # G225082796
product price:Â
$
4.75
/ea
Sold in multiples of 5 for
$23.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6901NWO68
- Zoro #
- G225082796
- UPC #
- -
- Country of Origin
- China
Description
90-deg Swivel Adapter Elbow, .375 in Male Adjustable O-Ring Boss x .5 in Female NPSM Swivel, Steel Connection Size 1: .375 in Connection Size 2: .5 in Connection Type: MAORB|FNPSM Connection Type 1: Male Adjustable O-Ring Boss Connection Type 2: Female NPSM Swivel Fitting Type: 90-deg Elbow Material: Steel Maximum Operating Pressure: 3600 psi Operating Temperature: 375 degrees farenheit Series: 6901-NWO Thread Size 1: .5625 - 18 Thread Size 2: .5 - 14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.