90-deg Swivel Elbow, .25 in Male JIC x .25 in Female JIC Swivel, Steel
- Mfr # 65004
- Zoro # G825084862
product price:
$
6.35
/ea
Sold in multiples of 2 for
$12.70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65004
- Zoro #
- G825084862
- UPC #
- -
- Country of Origin
- China
Description
90-deg Swivel Elbow, .25 in Male JIC x .25 in Female JIC Swivel, Steel Connection Size 1: .25 in Connection Size 2: .25 in Connection Type: MJIC|FJIC Swivel Connection Type 1: Male JIC Connection Type 2: Female JIC Swivel Fitting Type: 90-deg Elbow Material: Steel Maximum Operating Pressure: 4500 psi Operating Temperature: 375 ̊F Series: 6500 Thread Size 1: .4375 - 20 Thread Size 2: .4375 - 20 Standard Approvals: SAE J514, SAE 070221, MS 51521
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.