Shop REVALVED
Create Account
90-deg Swivel Elbow, .375 in Female NPTF x .5 in Female NPSM, Steel
- Mfr # 150268
- Zoro # G625083980
product price:Â
$
3.75
/ea
Sold in multiples of 5 for
$18.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 150268
- Zoro #
- G625083980
- UPC #
- -
- Country of Origin
- China
Description
90-deg Swivel Elbow, .375 in Female NPTF x .5 in Female NPSM, Steel Connection Size 1: .375 in Connection Size 2: .5 in Connection Type: FPT|FNPSM Connection Type 1: Female NPTF Connection Type 2: Female NPSM Swivel Fitting Type: 90-deg Elbow Material: Steel Maximum Operating Pressure: 3000 psi Operating Temperature: 375 degrees farenheit Series: 1502 Thread Size 1: .375 - 18 Thread Size 2: .5 - 14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.