90-deg Swivel Elbow, .75 in Female JIC Swivel x .5 in Male NPTF, Steel

  • Mfr # 6501-12-08
  • Zoro # G725084894
product price: 
$
54.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6501-12-08
Zoro #
G725084894
UPC #
-
Country of Origin
China

Description

90-deg Swivel Elbow, .75 in Female JIC Swivel x .5 in Male NPTF, Steel Connection Size 1: .75 in Connection Size 2: .5 in Connection Type: FJIC Swivel|MPT Connection Type 1: Female JIC Swivel Connection Type 2: Male NPTF Fitting Type: 90-deg Elbow Material: Steel Operating Temperature: 375 degrees farenheit Series: 6501 Thread Size 1: 1.0625 - 12 Thread Size 2: .5 - 14 Standard Approvals: SAE J514, SAE 070221, MS 51521

Ratings & reviews