90-deg Swivel Elbow, L18 Metric Bite Type x L18 Female Metric Swivel, Steel

  • Mfr # D6500-L18-L18
  • Zoro # G225085759
product price: 
$
15.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D6500-L18-L18
Zoro #
G225085759
UPC #
-
Country of Origin
China

Description

90-deg Swivel Elbow, L18 Metric Bite Type x L18 Female Metric Swivel, Steel With proven sealing technology and precision-fit threading, the D6500-L18-L18 DIN fitting is ideal for fluid conveyance in industrial and mobile applications. Its design supports leak-free performance across high-pressure, high-vibration conditions. Optimized for hydraulic fluid systems and lubrication linesCorrosion-resistant plating extends component lifeDIN 2353 certified and ISO 8434-1 compliantCompatible with automated and mobile equipment linesSupports leak-free installation under pressure surges Order now for fast shipping and professional-grade results. Connection Size 1: L18 Connection Size 2: L18 Connection Type: MBT|FMS Connection Type 1: Metric Bite Type Connection Type 2: Female Metric Swivel Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: 90-deg Elbow Material: Steel Series: D6500 Thread Size 1: M26 x 1.5 Thread Size 2: M26 x 1.5

Ratings & reviews