Shop REVALVED
Create Account
90-deg Swivel Elbow, L28 Metric Bite Type x L28 Female Metric Swivel, Steel
- Mfr # D6500-L28-L28
- Zoro # G925083116
product price:Â
$
29.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D6500-L28-L28
- Zoro #
- G925083116
- UPC #
- -
- Country of Origin
- China
Description
90-deg Swivel Elbow, L28 Metric Bite Type x L28 Female Metric Swivel, Steel The D6500-L28-L28 is a dependable DIN metric compression fitting engineered for high-performance sealing. Its bite-type design ensures tubing is securely gripped, even under dynamic pressure loads. Carbon steel body construction with anti-corrosion plating guarantees long service life in challenging conditions. Resistant to vibration fatigue and thermal expansionOptimized for hydraulic fluid systems and lubrication linesFlareless design with bite-type ferrule gripCompatible with automated and mobile equipment linesCorrosion-resistant plating extends component life Order now for fast shipping and professional-grade results. Connection Size 1: L28 Connection Size 2: L28 Connection Type: MBT|FMS Connection Type 1: Metric Bite Type Connection Type 2: Female Metric Swivel Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: 90-deg Elbow Material: Steel Series: D6500 Thread Size 1: M36 x 2 Thread Size 2: M36 x 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.