90-deg Union Elbow, .75 in Male BSPP x .5 in Male BSPP, Steel

  • Mfr # 9222-12-08
  • Zoro # G425085313
product price: 
$
8.19
/ea
Sold in multiples of 2 for $16.38

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9222-12-08
Zoro #
G425085313
UPC #
-
Country of Origin
China

Description

90-deg Union Elbow, .75 in Male BSPP x .5 in Male BSPP, Steel Connection Size 1: .75 in Connection Size 2: .5 in Connection Type: MBSPP|MBSPP Connection Type 1: Male BSPP Connection Type 2: Male BSPP Fitting Type: 90-deg Elbow Material: Steel Operating Temperature: 375 deg F Series: 9222 Thread Size 1: .75 - 14 Thread Size 2: .5 - 14

Ratings & reviews