Adapter, 1 in Male BSPP x M18 Male Metric, Steel
- Mfr # 9025-16-18
- Zoro # G825083674
product price:Â
$
0.85
/ea
Sold in multiples of 10 for
$8.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9025-16-18
- Zoro #
- G825083674
- UPC #
- -
- Country of Origin
- China
Description
Adapter, 1 in Male BSPP x M18 Male Metric, Steel Connection Size 1: 1 in Connection Size 2: M18 Connection Type: MBSPP|MM Connection Type 1: Male BSPP Connection Type 2: Male Metric Fitting Type: Adapter Material: Steel Material Construction: Steel Series: 9025 Thread Size 1: 1 - 11 Thread Size 2: M18 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.