Shop REVALVED
Create Account
Adapter, 1 in Male NPT x .5 in Male BSPP, Steel
- Mfr # 7032-06-08
- Zoro # G325083037
product price:
$
4.75
/ea
Sold in multiples of 5 for
$23.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7032-06-08
- Zoro #
- G325083037
- UPC #
- -
- Country of Origin
- China
Description
Adapter, 1 in Male NPT x .5 in Male BSPP, Steel Connection Size 1: 1 in Connection Size 2: .5 in Connection Type: MPT|MBSPP Connection Type 1: Male NPTF Connection Type 2: Male BSPP Fitting Type: Adapter Material: Steel Operating Temperature: 375 ̊F Series: 7032 Thread Size 1: 1-11.5 Thread Size 2: .5-14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.