Adapter, .125 in Female NPT x .25 in Male BSPP, Steel

  • Mfr # 7042-02-04
  • Zoro # G825084541
product price: 
$
2.29
/ea
Sold in multiples of 5 for $11.45

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7042-02-04
Zoro #
G825084541
UPC #
-
Country of Origin
China

Description

Adapter, .125 in Female NPT x .25 in Male BSPP, Steel Connection Size 1: .125 in Connection Size 2: .25 in Connection Type: FPT|MBSPP Connection Type 1: Female NPT Connection Type 2: Male BSPP Fitting Type: Adapter Material: Steel Operating Temperature: 375 ̊F Series: 7042 Thread Size 1: .125 - 27 Thread Size 2: .25 - 19

Ratings & reviews