Shop REVALVED
Create Account
Adapter, 1.5 in Male JIC x 1.25 in Code 61 Flange, Steel
- Mfr # 17002420
- Zoro # G125085644
product price:Â
$
146.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17002420
- Zoro #
- G125085644
- UPC #
- -
- Country of Origin
- China
Description
Adapter, 1.5 in Male JIC x 1.25 in Code 61 Flange, Steel Connection Size 1: 1.5 in Connection Size 2: 1.25 in Connection Type: MJIC|C61 Flange Connection Type 1: Male JIC Connection Type 2: Code 61 Flange Fitting Type: Adapter Material: Steel Series: 1700 Thread Size: 1.875-12 x 1.625-12 Thread Size 1: 1.875 - 12 Standard Approvals: SAE J518
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.