Adapter, .25 in Male BSPP x .5 in Male BSPT, Steel

  • Mfr # 9020-04-08
  • Zoro # G825084763
product price: 
$
3.95
/ea
Sold in multiples of 5 for $19.75

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9020-04-08
Zoro #
G825084763
UPC #
-
Country of Origin
China

Description

Adapter, .25 in Male BSPP x .5 in Male BSPT, Steel Connection Size 1: .25 in Connection Size 2: .5 in Connection Type: MBSPP|MBSPT Connection Type 1: Male BSPP Connection Type 2: Male BSPT Fitting Type: Adapter Material: Steel Series: 9020 Thread Size 1: .25-19 Thread Size 2: .5-14

Ratings & reviews