Adapter, .25 in Male JIC x .125 in Female BSPP Swivel, Steel

  • Mfr # 7004-04-02
  • Zoro # G225083878
product price: 
$
2.49
/ea
Sold in multiples of 5 for $12.45

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7004-04-02
Zoro #
G225083878
UPC #
-
Country of Origin
China

Description

Adapter, .25 in Male JIC x .125 in Female BSPP Swivel, Steel Connection Size 1: .25 in Connection Size 2: .125 in Connection Type: MJIC|FBSPP Swivel Connection Type 1: Male JIC Connection Type 2: Female BSPP Swivel Fitting Type: Adapter Material: Steel Series: 7004 Thread Size 1: .4375-20 Thread Size 2: .125-28

Ratings & reviews